Product Detail

URL:

Item# : EA899AK-3A

Description : [Cyclone Type] Vacuum Cleaner

This product is no longer available. Please refer to replacement item below.

Spec

Power Supply AC100V (50/60Hz)
Power Consumption 1,000W
Weight 3.4kg
Power Supply Cord Length 5m
Size 275×195×1,050(H)mm
Noise 70dB
Dust Collecting Capacity 1.2L
Suction Power 220W
The switch ・Display Push Type (ON-OFF)
For floors Suction Opening Normal (Rotary Brush Nothing )
Accessories For floors Suction Opening 、
Handle 、
Gap For Nozzle 、
Gap For Nozzle Holder
Powerful Cyclone Method Suction Power Of 220 W
High-speed Rotation Powerfully Separates Dust From Air. Fine Dust Can Also Be Centrifugally Separated, Allowing Filter Clogging To Be Reduced And Dust Collection Effects To Last Long.
Dust Catcher That Captures Dust That Floats Over The Floor During Cleaning. Capable Of Capturing The Dust Floating In The Air, Too.
\"Raku-sute\" Function makes easier discard. n
Its Full-flat Structure Makes Cleaning Under The Table Even Easier
Cost Reduced By Not Requiring Any Paper Bag
Additional explanation
Catalog Price (JPY)

¥ 8,000 (Excluding tax)/¥ 8,800(Tax including)

Quantity of stock

Latest stock:0

(2025/06/25 20:12 Currently)

Update
Main image

Documents

Manufacturer’s instruction manual(Japanese)