Item# : EA899AM-51E
Description : [Cyclone Type] Vacuum Cleaner
This product is no longer available. Please refer to replacement item below.
Spec
Manufacturer |
Panasonic
|
|
|
Dust collecting system-Power press cyclone type
|
Dust collecting capacity-0.5L
|
Power consumption-950W
|
Suction power- 260W
|
Operation sound-About 67dB
|
Body weight-4.2kg
|
Body size-(Using):250(W) x 288(D) x 1,006(H)mm, (housing):250(W) x 288(D) x 900(H)mm
|
Code Length(m)- about 5
|
Color-White
|
Handle・extension tube-Resin expansion handle
|
Accessories-Maintenance brush
|
Double separation (centrifugal separation and pneumatic separation) system sustains strong power. In addition, antibacterial waste basket allows clean and easy waste disposal.
|
Easy maintenance! Filter cleaning with rotary grip. For usual maintenance, turn the rotary grip by 3 or more turns before disposing of dust.
|
Simple dumping by a single touch of a button! No dumping trouble because of a single touch of a button.
|
Antibacterial waste basket is used. The waste case, the bottom lid and the mesh filter are made to be antibacterial for improving cleanliness.
|
Operation noise considered. The operation noise is reduced to 67 dB. (Our existing products MC-SU210J and SU110A have an operation noise of 69 dB.)
|
Because it is equipped with the ion plate, dust is cleaned with negative ions.
|
With “2-step stretchable SUPOTTO handle,” you can clean even narrow spaces and high places quickly. Its tip is a nozzle for gaps, so you can clean even narrow grooves of sashes and high places easily. |
Catalog Price (JPY) |
¥
17,300
(Excluding tax)/¥
19,030(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/06/13 10:23 Currently)
|
Replacement Items
Documents
Catalog |