Item# : EA899AV-2
Description : Wet/Dry Vacuum Cleaner
Spec
Power Supply | 100V |
Power Consumption | 1100W |
---|---|---|---|
Air flow | 2.0m3/min |
Degree Of Vacuum | 22kPa |
Noise | 70dB(At the time of cleaner ) |
Code Length | 5m |
size | 290 x 360 x 440(H)mm |
Weight | 6.0kg |
The cleaner operates in conjunction with the ON / OFF of the switch of the connected electric tool |
|||
Accessories | For floors Round Type Nozzle Set For EA323MC 、Gap nozzle 、 Dia 35Hose (3m)、Pipe 2 Pcs 、 Liquid Filter 、Trash Bag (5Sheet )、 Nozzle Adapter |
Dust Collection | 10L |
Water Absorption | 8L |
Electric power tool | Interlocking |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 42,100 (Excluding tax)/¥ 46,310(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/06/13 02:52 Currently) |
||||
Catalog Page | Page 2526 |
Relational Items |
---|
EA899AV-1 Wet/Dry Vacuum Cleaner |
EA899AV-2 Wet/Dry Vacuum Cleaner |