Item# : EA899RS-11
Description : Wet/Dry Vacuum Cleaner
Spec
Power Supply | 100V |
Power Consumption | (Strong)1150W、(Weak)740W |
---|---|---|---|
Suction Power | (Strong)185W、(Weak)50W |
Air flow | (Strong)3m3/min(Weak)1.6m3/min |
Degree Of Vacuum | (Strong)25.3kPa、(Weak)11kPa |
Noise | 75dB |
Code Length | 5m |
size | 358 x 332 x 430(H)mm |
Weight | 6.7kg |
||
Can be used in conjunction with air tools Interlocking・Single acting changeover switch included |
|||
Accessories | Wet type Sponge Filter、 Dust Collection Filter、Trash Bag 10 Sheet、 Hose Cover、Hose Band、 Receipt Basket |
||
★Contains storage basket convenient for storing small items |
|||
Dust Collection | 12L |
Water Absorption | 9L |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 81,300 (Excluding tax)/¥ 89,430(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/07/17 12:21 Currently) |
Replacement Items
![]() |
|
.jpg)