Item# : EA901B-35A
Description : Board Lifter (Folding Type)
Spec
| For lifting or moving gypsum board |
|||
| Max. Lift Height | 4.5m |
Max. Load Capacity | 80kg |
|---|---|---|---|
| Loading Board Thickness | About 20mm |
Correspondence Possible Board size | 1.2 x 3.6m |
| Electric power tool Usable |
|||
| Can choose either electric or manual lifting. |
|||
| Size | 1150 x 2060 x 1610 to 4500(H)mm |
Weight | 53kg |
| Maximum height without extension section | 3.5m |
Minimum height | 161cm |
| Maximum height when vertically lifting 2.5m height board | 6.25m |
||
| Can be folded and stored in a packaging size of 120 x 80cm. |
|||
| CE Mark Certified |
|||
| Acquired 4 patents | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 125,000 (Excluding tax)/¥ 137,500(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2025/12/16 04:17 Currently) |
||||