Item# : EA902NC-17
Description : Triple Stretch Ladder(Outrigger Addapted)
Spec
| Maximum Load | 130kg |
||
|---|---|---|---|
| Aluminum Alloy |
|||
| With a sticker that lets you know the angle of leaning. |
|||
| Separate type with independent upper and medium ladder extensible rope. |
|||
| Since the operation rope is a circulation type, the rope does not cling to the feet, and it is possible to elevating work with confidence. |
|||
| With Outrigger |
|||
| Expanded Length | 6.95 to 7.09m |
Shortened Length | 3.01m |
| Weight(kg) | 20.5 |
Steps | 21 |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 166,300 (Excluding tax)/¥ 182,930(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/10/10 05:28 Currently) |
||||
| Catalog Page | Page 1763 | ||||