Item# : EA903AC-210A
Description : Stepladder
This product is no longer available. Please refer to replacement item below.
Spec
Top Plate Dim. |
308×95mm
|
|
|
Made-Aluminum Alloy
|
Top Plate H |
1.99
|
Effective Height (m) |
1.70
|
Step Interval |
295mm
|
Steps |
7Step
|
Installation The size |
684(W)×1335(D)mm
|
Weight(Kg) |
6.0
|
Folding size |
684(W)×126(D)×2106(H)mm
|
Maximum Load |
100kg |
Catalog Price (JPY) |
¥
27,600
(Excluding tax)/¥
30,360(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/06/30 21:10 Currently)
|
Replacement Items
Documents
Drawings |
-
|
How to use |
-
|
Catalog |
-
|
Note : Please read it before having you purchase item.
-
<About item>
Esco label with bar code is put on the handling pruducts (Excluding part of direct product from manufacture). A product becomes the change of specifications and the abolished turn without a notice by model change and improvement circumstances.
-
<About size>
The value of indication includes an error.Please select with margin.
-
<About color>
About the color of the publication product, it is a little different from a real color.
-
<About an expense of heavy product>
It is requested about assembling, insrallation and installation separately.
It is subdivision article number of a product which manufacture・ESCO sell a set.