Item# : EA903AM-25
Description : Non-Slip Stepladder (Wide Step)
Spec
| Aluminum alloy |
|||
| Maximum load-100kgf |
|||
| Wide steps with a depth of 54mm |
|||
| Top plate height | 1.7m |
Weight | 7.8kg |
|---|---|---|---|
| Ladder length | 3.60m |
Step width | 54mm |
| Folding size (W) x (D) x (H) mm...632 x 169 x 1817 |
|||
| Installation dimensions (W) x (D) mm | 631 x 1217 |
||
| The wide treadle allows you to use it safely even when working for long periods of time. |
|||
| It is foldable, making it convenient for storage and transportation. |
|||
| It can also be used as a ladder. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 36,600 (Excluding tax)/¥ 40,260(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/19 10:35 Currently) |
||||
| Catalog Page | Page 1768 | ||||