Product Detail

URL:

Item# : EA903AN-3

Description : Step

Spec

Aluminum alloy
Maximum load-100kgf
Top plate dim.-259 x 254mm
Safe with the hand rail
Top plate H 1.07m
Level 4
Weight 4.0kg
Post size 30×27mm
Installation dimensions (W) x (D) mm 537 x 1030
Compact design with a thickness of approximately 114 mm and is foldable so that it can be stored anywhere.
The wide top plate makes it easy to work with.
Additional explanation
Catalog Price (JPY)

¥ 34,100 (Excluding tax)/¥ 37,510(Tax including)

Quantity of stock

Latest stock:4

(2026/11/15 07:31 Currently)

Update
Catalog Page Page 1767

Replacement Items

EA903RA-4
Relational Items
EA903AN-2 Step
EA903AN-3 Step
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)