Item# : EA903BB-30
Description : Stepladder for Orchard (with Telescopic Legs)
This product is no longer available. Please refer to replacement item below.
Spec
Aluminum alloy
|
Maximum load-100kgf
|
The 3 telescopic legs (in the units of 4mm) allow the stepladder to be kept horizontal in gardens, orchards, or even on slopes, providing safety during work.
|
Top plate height |
2.47 to 2.90m
|
Weight |
8.7kg
|
Folding size (W) x (D) x (H) mm |
1040 x 160 x 2600
|
Installation dimensions (W) x (D) mm |
1035-1181 x 1437-1671
|
Number of stages |
6 stages
|
|
|
The post notch design provides double safety measures, and the end tool is a spike end tool that is dug into the ground and can freely move forward, backward, left and right. |
Catalog Price (JPY) |
¥
59,500
(Excluding tax)/¥
65,450(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/05/01 00:35 Currently)
|
Catalog Page |
Page 1834
|
Replacement Items