Item# : EA905DF-101
Description : Moving Type Indoor Platform
Spec
| Temporary Industrial Association Approved Goods |
|||
| Maximum Load | 200kg |
Material | Aluminum Alloy |
|---|---|---|---|
| Dia 100mm With Caster |
|||
| Compact foldable storage Can be mounted on elevator |
|||
| Top Plate H | 1.14to1.75 |
Top Plate Dim. (mm) | 1100 x 1785 |
| Folding size (W) x (D) x (H)mm | 526 x 1100 x 1740 |
Installation The size (W) x (D)mm | 1785 x 1100 |
| Weight(Kg) | 65 | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 400,900 (Excluding tax)/¥ 440,990(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/18 02:07 Currently) |
||||
| Catalog Page | Page 1773 | ||||