Item# : EA905DS-2
Description : Rolling Tower
Spec
Maximum load-250kgf |
|||
SCEA certified |
|||
Steel |
|||
Width x Depth-1,829 x 1,524mm |
|||
Platform dim.-1,500 x 1,830mm |
|||
For -3 and -4, always use the external support (EA905DS-30). |
|||
The toe boards and the external supports shown in the photo are not included. |
|||
Platform height | 3.3m |
Weight | 196kg |
---|---|---|---|
With casters (with jack and stopper) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 208,000 (Excluding tax)/¥ 228,800(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/06/30 18:44 Currently) |