Item# : EA905DS-4
Description : Rolling Tower
Spec
| Maximum load-250kgf |
|||
| SCEA certified |
|||
| Steel |
|||
| Width x Depth-1,829 x 1,524mm |
|||
| Platform dim.-1,500 x 1,830mm |
|||
| For -3 and -4, always use the external support (EA905DS-30). |
|||
| The toe boards and the external supports shown in the photo are not included. |
|||
| Platform height | 6.4m |
Weight | 349kg |
|---|---|---|---|
| With casters (with jack and stopper) | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 357,000 (Excluding tax)/¥ 392,700(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/03/24 21:42 Currently) |
||||