Product Detail

URL:

Item# : EA905EC-270A

Description : 2.7/5.7m Universal Stepladder/Ladder

This product is no longer available. Please refer to replacement item below.

Spec

Steps 5
Load capacity 135kg 
Material Aluminum alloy
It can be used as a stepladder or a ladder.
The leg is adjustable in length, making it usable at a variety of locations.
With casters for easy transportation.
Top plate H 1.5 to 2.7m
Ladder length(m) 3.3 to 5.7
Weight 17.2kg
Additional explanation
Catalog Price (JPY)

¥ 73,000 (Excluding tax)/¥ 80,300(Tax including)

Quantity of stock

Latest stock:0

(2025/05/13 18:42 Currently)

Update
Web catalog image

Product movie

Documents

Instruction manual(Japanese)