Product Detail

URL:

Item# : EA905MD-3B

Description : [Aluminum] Telescopic Platform Plate

Spec

Maximum Load 120kg
Full length 2.01 To 3.60m
Weight 13.1kg
The width 276mm
Made-Aluminum Alloy
2 points Support
You Can Use Both Side
Possible to adjust for each 30mm pitch
Non-slippery Rubbers Are Attached On Both Sides Which Ensures Safer Work.
Additional explanation
Catalog Price (JPY)

¥ 65,600 (Excluding tax)/¥ 72,160(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 11:23 Currently)

Update
Catalog Page Page 1775
Relational Items
EA905MD-1B [Aluminum] Telescopic Platform Plate
EA905MD-2B [Aluminum] Telescopic Platform Plate
EA905MD-3B [Aluminum] Telescopic Platform Plate
EA905MD-4B [Aluminum] Telescopic Platform Plate
Web catalog image

Documents

Catalog
  1. IMG