Product Detail

URL:

Item# : EA911AB-11

Description : Blue Sheet [#3000]

Spec

Thickness-About 0.3 to 0.4mm
Material-
Polyethylene
With grommet (AB-11 and -12 is #3000, AB-13 is #2000)
Excellent in waterproof and weather resistance and easy to handle because of the lightness
Available for the surrounding of a worksite
Dim. (m) 1.8 x 3.6
Additional explanation
Catalog Price (JPY)

¥ 7,470 (Excluding tax)/¥ 8,217(Tax including)

Quantity of stock

Latest stock:5

(2026/11/19 19:57 Currently)

Update
Catalog Page Page 2468
Relational Items
EA911AB-11 Blue Sheet [#3000]
EA911AB-12 Blue Sheet [#3000]
Main image

Documents

Specification