Item# : EA912J-58
Description : Telescopic Seasoning Tray
Spec
| Material | Steel (Powder Painting ) |
Compatible Dim. | Built-In Gas Stove With Width 43 to 80cm 、IH Cooking Heater Correspondence |
|---|---|---|---|
| Corresponds to Exhaust Port Cover Of Less Than Height 15 cm |
|||
| It is a shelf with a guard where spices, seasoning agents, etc. can be put, and the space above the exhaust port can be effectively utilized! |
|||
| Size | 440 to 820x80x72mm |
Load Capacity | 3kg |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,950 (Excluding tax)/¥ 2,145(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:9 (2026/10/13 07:28 Currently) |
||||
| Catalog Page | Page 2110 | ||||
Product movie