Product Detail

URL:

Item# : EA913YA-55

Description : Table & Chair Set

Spec

〈Table 〉
・Material
Top Plate :Synthetic resin Make-up Fiber Board 、
Frame :Aluminum Alloy 、
Reinforcement Material :Steel
〈Chair 〉
・Dim. When In Use :290×270×400(H)mm
・Material
Frame ・Reinforcement Material :Steel 、
Seat Section ・Leg Section :Aluminum
Chair-table combined type picnic table
The chair can be stored in the table.
There is a parasol hole (32 mm in diameter) in the center.
Size (W×D×H) At the time of use. :1370×880×660mm、
When Stored :880×100×345mm
Weight 9.3kg
Additional explanation
Catalog Price (JPY)

¥ 21,000 (Excluding tax)/¥ 23,100(Tax including)

Quantity of stock

Latest stock:4

(2026/10/31 19:37 Currently)

Update
Catalog Page Page 2445
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)