Item# : EA915DB-76A
Description : Auto Air Bed (Single Size)
Spec
Single size |
|||
Dim. When In Use | About 980(W) x 1840(L) x 200(T)mm |
Stored Size | About 380 x 220 x 180mm |
---|---|---|---|
Weight | About 2.9kg |
Material | PVC 、ABS Resin |
Accessories | Electric Pump 、Standstill Pump 、 Receipt Bag |
Power Supply (For Pump ) | D Alkaline Dry Cell x 4 Pcs (Separately Sold ) |
Automatic air injection with only one switch operation (about 2 min) | |||
It can be installed anywhere; battery type | |||
Extremely-thick air bed for leisure use | |||
Comfortable texture/velvet finish | |||
An electric pump is incorporated, and installation is easy. | |||
For use inside the tents | |||
For use inside the vehicles | |||
For unexpected guests |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 9,810 (Excluding tax)/¥ 10,791(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/05 16:20 Currently) |
||||
Catalog Page | Page 2547 |
Replacement Items
|