Product Detail

URL:

Item# : EA915ET-11A

Description : Blower Fan (For Helmet)

This product is no longer available. Please refer to replacement item below.

Spec

Set details ・Cool fan (Fan unit with band )
・Lithium ion rechargeable battery
・AC adapter
※Helmet is not included in set goods.
Material Body :ABS Resin
Size Body :About 165(W)×90(D)×140(H)mm
Total weight 350g
Battery Volume :2850mAh(min)
Input electric power /Electric current :DC5V/1A
Output electric power /Electric current :DC3.7V/Max. 1.5A
Charging connector :USB type-C
Recharge time (Standard ):About 6Hours
Standard working time :Weak 12Hours 、Middle 8Hours 、Strong 5Hours
(When lithium ion rechargeable is used. )
Air speed Weak 3.1m/s、Middle 4.1m/s、Strong 4.8m/s
Usable environmental temperature 0~40℃
(No freezing )
Base station compliant.
Air is supplied to helmets to evaporate sweat and release heat. It is important to protect head from heat for body temperature control. Dehydration is caused by heating of head. The power of Fuga Head is among the top in the industry. The device protects head from glaring sun and humid indoor environment.
Characteristics:- Heat is released effectively by sending air to 2 directions the space inside helmet and back of neck- Air speed can be increased in each mode featuring the top class air speed in the industry- Compact built-in air volume controller- 3-stage switching allows selection of air volume according to situation and physical condition- Compact and lightweight battery with a capacity to supply air for a whole day.
Applicable helmets: The product can be attached to general helmets but use on a helmet whose rear brim is ±19 mm. (*The product does not fit helmets with a large brim on the whole circumference or a high rear brim. )
Caution: Do not use the product when you have a high fever in bad physical condition or after drinking. Stop the use immediately when you notice something is wrong about your physical condition such as the chill. The operable time varies depending on the conditions.
If you use EA915ET-12 (separately sold) your face can be shaded and the air can be circulated to cheeks and front of your neck.
If you use EA915ET-13 (separately sold) the air can be sent effectively to the bottom of your neck.
Additional explanation
Catalog Price (JPY)

¥ 16,000 (Excluding tax)/¥ 17,600(Tax including)

Quantity of stock

Latest stock:0

(2026/04/03 07:42 Currently)

Update
Web catalog image

Product movie

Documents

Catalog
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
Flyer