Item# : EA915ET-1A
Description : Blower Fan (For Working clothes)
Spec
| Set Details | ・Fan unit ・Exclusive Use Belt ・Filter Frame Adapted Set (With 10 replacement filters) ・Lithium Ion Rechargeable Battery ・Holder For Lithium Ion Rechargeable Battery ・AC Adapter For Charging ・Extension Cable (50cm) |
Size | Fan unit :85(Belt loop Section :87)(W) x 80(D) x 170(H)mm |
|---|---|---|---|
| Weight | Fan unit :210g Weight of set:592g |
Material | Body :ABS POM Belt :TPE PP |
| Attached battery | Battery Volume :min 2400mAh Input Voltage /Electric current :DC9V/1.3A Output Voltage /Electric current :DC7.2V/Max. 2A Standard of charging time :About 5 Hours |
Standard of moveable time | Weak :About 4 Hours 30 Minutes Strong :About 3 Hours Fluctuation Mode :About 4 Hours 30 minutes |
| Air Speed | Weak :6.8m/s Strong :7.5m/s Fluctuation Mode :About 6.9m/s |
Use Environmental Temperature | 0 to 40℃ (No freezing) |
| It sends air to the work cloth to discharge heat. | |||
| The rhythm of strong and weak air at the “Yuragi Mode (Wave Mode)” allows you to wear it comfortably for a long time. | |||
| Top-class powerful air blow in the wind speed industry | |||
| Comfortable operation by the three-stage wind power mode | |||
| Dedicated belt that does not use a waist belt. |
|||
| Belt Holder Type Rechargeable Battery Set |
|||
| With cloth displacement prevention wear clip |
|||
| Easy with one touch operation ・ Integrated switch | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 20,500 (Excluding tax)/¥ 22,550(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/09/16 10:28 Currently) |
||||
Replacement Items
|
|