Item# : EA915GN-12
Description : Cold Protection Gloves
Spec
| Thickness | 2.5mm |
||
|---|---|---|---|
| Double layered gloves to keep your hands warm. The internal pile fabric can hold warmth better. | |||
| The area including the back of the hand is coated with foamed natural rubber to release humid from the inside of the gloves so your hands are less sweaty. |
|||
| Size | L |
Length(Mm) | 270 |
| Around The Palm(mm) | 230 |
Middle Finger Length(Mm) | 85 |
| Material | Resin Section :Natural Rubber 、 Fiber Section (Outer ):Nylon 、Polyester 、 Fiber Section (Inner ):Acrylic fiber 、Nylon |
Color | Body:Orange Hem:Red |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,050 (Excluding tax)/¥ 1,155(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:35 (2026/11/15 04:01 Currently) |
||||
| Catalog Page | Page 2226 | ||||
Replacement Items
|
|
| Relational Items |
|---|
| EA915GN-11 Cold Protection Gloves |
| EA915GN-12 Cold Protection Gloves |
| EA915GN-13 Cold Protection Gloves |