Item# : EA915R-10A
Description : [1.2HP]Outboard motor For Rubber Boat
Spec
| size | At the time of use. :560×250×960mm When Stored :240×250×960mm |
Transom height | About 380~480mm |
|---|---|---|---|
| Weight | About 5.55kg |
Total displacement | 26ml |
| Maximum Output | 1.2Horse Power (0.9kW) |
Spent Fuel | Mix gasoline |
| Fuel Tank Capacity | 550ml |
Applicable Code Boat | EA915RB-4 (Requires EA915R-11 ) |
| License Unnecessary |
|||
| Recoil Type (RStart ) |
|||
| Automatic centrifugal clutch type |
|||
| Air cleaner system is dry type | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 85,000 (Excluding tax)/¥ 93,500(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/20 20:12 Currently) |
||||
| Catalog Page | Page 2458 | ||||
| Parts & Accessories | |
|---|---|
| Main body | EA915RB-4 : Rubber Boat |