Product Detail

URL:

Item# : EA916X-32B

Description : Megaphone [Drip-Proof Type]

Spec

Size Dia. :About 150 x 135mm、
Full length :About 253mm
Strap Length :About 400mm
(※Buckle Part Catching Removal Possible )
Weight About 630g(except battery)
Power Supply AA Battery x 6 Pcs (Separately Sold )
Output Rating 6W(Max. 10W)
Material Weather-Resistant ASA Resin
Color Yellow
Keeping Class IP66(Compliant with JIS C0920)
Impact resistance Test was cleared, where the product is dropped on the plywood laminate from a height of 3 m and from 26 directions.
Effective communication range (Coverage) --- Voice: About 250 m, Whistle: About 315 m
Duration of battery --- Voice: About 9 hours, Whistle: About 50 minutes
Frequency characteristics --- 500 Hz to 5 kHz (within -26 dB from the peak)
Features --- ? Dust-proof, waterproof type with high impact resistance that cleared IP66 for the first time in the business field ? Test was cleared, where the product is dropped on the plywood laminate from a height of 3 m and from 26 directions ? ASA plastic is adopted, and weather resistance is outstanding ? Lightweight, about 630 g (except for battery)
With whistle sound
Additional explanation
Catalog Price (JPY)

¥ 20,400 (Excluding tax)/¥ 22,440(Tax including)

Quantity of stock

Latest stock:1

(2026/11/08 02:48 Currently)

Update
Catalog Page Page 1955
Relational Items
EA916X-32B Megaphone [Drip-Proof Type]
EA916X-33B Megaphone [Drip-Proof Type]
Web catalog image

Documents

Drawings
  1. PDF
Manufacturer’s instruction manual(Japanese)