Product Detail

URL:

Item# : EA916ZL-47

Description : Key Carrier

This product is no longer available. Please refer to replacement item below.

Spec

Material-Body: Plastic, Cable: Kevlar, Hook: Stainless steel, Key ring: Steel
Since the cable is using Kevlar fiber, it is strong.
With belt hook
The hook can be turned 360° and it can be pulled in any direction.
Since it has a coupling, only the key part can be removed.
No. of compatible keys-7 to 14 pcs
Cord length-900mm
Dim. (mm)-42 x 97 x 28
Additional explanation
Catalog Price (JPY)

¥ 4,770 (Excluding tax)/¥ 5,247(Tax including)

Quantity of stock

Latest stock:0

(2026/03/18 15:36 Currently)

Update
Catalog Page Page 2328

Replacement Items

EA916ZL-44
Relational Items
EA916ZL-46 Key Carrier
EA916ZL-47 Key Carrier
EA916ZL-48 Key Carrier
Web catalog image

Product movie