Product Detail

URL:

Item# : EA917AA-30

Description : Folding Cooler Box

Spec

Material EPP(Foaming Polypropylene )
By The Design That Improved Sealing Up Characteristics, It Is Superior In Thermal insulation, Cold Insulation Effect.
Highly Resistant Against Being Deformed Such As By Being Bent, And Is Durable When Compared With Styrene Foam.
Volume 38L
Size Outside dimensions:600×400×253mm
Inner dimensions:550×350×199mm
Effective inside dimensions:550×315×191mm
Capacity 4.70kN(479kgf)
Height when folded 115mm
Qty. Per Unit 1
Additional explanation
Catalog Price (JPY)

¥ 8,380 (Excluding tax)/¥ 9,218(Tax including)

Quantity of stock

Latest stock:24

(2026/11/20 18:42 Currently)

Update
Catalog Page Page 2455
Relational Items
EA917AA-30 Folding Cooler Box
EA917AA-30B