Item# : EA917AE-1A
Description : Cooler Box (Strong Cooling)
Spec
size | Outside Dim :643(W)×470(D)×483(H)mm Inside Dim :371(W)×279(D)×259(H)mm |
Volume | 31.18L |
---|---|---|---|
Insulator Thickness | 5.3cm |
Weight | 9.8kg |
Material | Body ・Handle ・Cap :Polypropylene , Latch :ABS, Hard Wear :Stainless , Insulator :Poly Urethane Foam |
Color | White /gray |
Handle Adapted |
|||
With Drain Valve |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 46,600 (Excluding tax)/¥ 51,260(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/07/08 17:58 Currently) |
Relational Items |
---|
EA917AE-1A Cooler Box (Strong Cooling) |
EA917AE-2A Cooler Box (Strong Cooling) |
EA917AE-3A Cooler Box (Strong Cooling) |