Product Detail

URL:

Item# : EA917H-8

Description : Refrigerant

Spec

It is a reusable soft-type refrigerant. After using it as a refrigerant, you can use it as a deodorizing agent.
Size(mm)-170(W)x100(D)x10(T)
Material-packaging bag: nylon, polyethylene content : water, water-absorbing resin, antiseptic agent
Weight-About 150g
As refrigerant- Frozen in about 10 hours in a freezer (-20℃). Put it horizontally in a freezer.
Use as deodorizing agent- Open the bag, put the content in a container or a wide-mouth bottle, and put it at places such as toilets and areas smelling of pets.
Additional explanation
Catalog Price (JPY)

¥ 895 (Excluding tax)/¥ 985(Tax including)

Quantity of stock

Latest stock:29

(2026/11/16 02:32 Currently)

Update
Catalog Page Page 2456
Relational Items
EA917H-8 Refrigerant
EA917H-9