Product Detail

URL:

Item# : EA919SH-7A

Description : Electric Air Pump (AC/DC)

Spec

Power Supply AC100V/DC12V
Main Material ABS
The pressure 0.51psi
Continuous Operating Time Within 10 Minutes
Body Size 105x85x70.5(H)mm
Weight 460g
Hose Length Nozzle Size (Dia ):(Big )22 to 34mm、
(Middle )17、21、24mm、
(Small )8 to 11mm
Code Length AC code :About 2.5m
DC code :About 4m
With Nozzle 3 types
Power-up DC/AC Compatible Pump
Usable with the cigarette socket of cars and the AC plug socket in homes
If there is a car, injection of air is possible everywhere out of doors.
Additional explanation
Catalog Price (JPY)

¥ 4,900 (Excluding tax)/¥ 5,390(Tax including)

Quantity of stock

Latest stock:8

(2026/10/30 13:46 Currently)

Update
Catalog Page Page 2466
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)