Item# : EA91B
Description : [79 Pcs] Tool Set With Wagon
Spec
Case Size (Shutter Adapted ) | 1125(W)×145(D)×630(H)mm (Steel-Made ) |
Weight | 31.5kg |
---|---|---|---|
<Set Details > |
|||
(3/8”)socket (Hexagonal Shaft ) | 5.5・7・8・10・12mm |
(3/8”)socket (12 Corners ) | 13mm |
(3/8”)Ratchet Handle | 180mm |
(3/8”)Spinner Handle | 300mm |
(3/8”)Extension bar | 75・150・270mm |
(3/8”)Universal Joint | 45mm |
(3/8”)Plug socket | 16・20.8mm |
||
(3/8”Female )×(1/2”Male )Socket Adapter |
|||
(1/2”)socket (12 Corners ) | 14・17・19・21・22・24・27mm |
(1/2”)Ratchet Handle | 250mm |
(1/2”)Spinner Handle | 400mm |
(1/2”)Extension bar | 75・150mm |
(1/2”Female )×(3/8”Male )Socket Adapter |
|||
Ring Wrench (45°Long ) | 10×12・12×14・14×17・17×19・19×21・22×24mm |
Ring Wrench (45°Short ) | 7×8・10×12・14×17mm |
Spanner | 5.5×7・8×10・10×12・11×13・12×14・14×17・17×19・19×21・22×24mm |
Combination Wrench (Inch) | 5.5・7・8・10・12・13・14・17・19mm |
(+) Resin Handle Driver | #1×75・#2×100・#3×150mm |
(-) Resin Handle Driver | 5.5×75・6.3×100・8×150mm |
(+) Resin Handle Stubby driver | #2×25mm |
(-) Resin Handle Stubby driver | 6.3×25mm |
Purchase Handle Screwdriver | 10×150mm |
(-) Baby Driver | 3×50mm |
Adjustable Wrench | 200・300mm |
Combination Pliers | 200mm |
Long Nose Pliers | 165mm |
Nippers | 159mm |
Water Pump Pliers | 250mm |
Pliers | 200mm |
Combination Pin Hammer | 730g |
Snap Ring Pliers For Shaft | 19~30mm |
Snap Ring Pliers (For Hole) | 19~30mm |
||
Snap Ring Pliers Tip Claw Set |
|||
T-shaped Wrench | 10・12mm |
Oil Filter Wrench | Dia 80~95mm |
Cross Rim Wrench | 14×17×19×21mm |
||
Wall Hanging Possible |
|||
It is an efficient set of tools that can be hanged neatly at a factory or workshop so that there is no need of searching for tools when needed. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 239,000 (Excluding tax)/¥ 262,900(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/16 05:51 Currently) |
||||
Catalog Page | Page 0445 |