Product Detail

URL:

Item# : EA920SC-5B

Description : Metal Flaw Detecting Solution

Spec

Content 420ml
Flaw Detection Not Only For Metals, Whether It Is Ferrous, Non-ferrous, Magnetic, Or Non-magnetic, But Also For Non-metal Materials, Such As Ceramics And Glass.
Applicable On Automotive Spindles And Pistons, Parts Of Chemical Valve Devices, Wheels And Wheel Shafts Of Vehicles, And Propellers And Engine Parts Of Airplanes As Well.
Even Aluminum Alloy Or Magnesium Alloy Would Not Get Corroded.
Detection Sensitivity Flaw Shaft :1μm、Depth :10μm
Liquid Type Washing Liquid
Transparent
Qty. Per Unit 24 Pcs
Weight 363g
Additional explanation
Catalog Price (JPY)

¥ 21,100 (Excluding tax)/¥ 23,210(Tax including)

Quantity of stock

Latest stock:2

(2026/11/10 05:23 Currently)

Update
Catalog Page Page 1511
Relational Items
EA920SC-5 Metal Flaw Detecting Solution
EA920SC-6 Metal Flaw Detecting Solution
EA920SC-7 Metal Flaw Detecting Solution
EA920SC-5B Metal Flaw Detecting Solution
EA920SC-6B
EA920SC-7B
Web catalog image

Documents

Specification