Item# : EA922KC-37E
Description : Shampoo and Conditioner
Spec
Shampoo |
|||
Content | 480ml |
||
---|---|---|---|
Realizes clean skin and entirely smooth and silky hair. Shampoo as usual to lift up oil and dirt by the bubbles. |
|||
Same weakly acidic with hair and scalp |
|||
Clean washable non silicone prescription |
|||
Moisturizes the skin and improves the horny layer. (Contains eucalyptus extract, chamomile extract, alpha hydroxy acid) |
|||
Prevent dandruff and itching. |
|||
Restful natural floral scent (quasi drug) |
|||
Components | Glycyrrhizinate dipotassium*, water, polyoxyethylene lauryl ether sulfate ammonium (1E.O) solution, sodium laureth sulfate, lauryl hydroxyl sulfobetaine solution, POE distearyl ether, ethanol, glycerin monoisodecyl ether, glycol distearate, PPG, eucalyptus extract, chamomile extract-1, DL-malic acid, POE (3) lauryl ether, POE (4) lauryl ether, trimethyl chloride ammonio hydroxy propyl hydroxyethyl cellulose, dimethyl chloride diallyl ammonium/acrylamide copolymer solution, cocamide DEA, lauric acid, BG, potassium hydroxide solution (A), sodium hydroxide solution, benzoate, edetate, blue 1, yellow 4, essences. Items marked with * indicate “effective components” and items without * indicate “other components.” |
Environmental performance | Its cleaning composition is characterized by good rinsing off. Therefore, when you are conscious of reducing rinsing water, you can stop rinsing when shampoo bubbles are all gone. As a result, the rinsing time will be reduced about 3/50 seconds, resulting in water-saving of about 0.5/8 litter. (The result differs depending on the person. If your rinsing time is about 30 seconds or less, the effect will be limited.) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 1,050 (Excluding tax)/¥ 1,155(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/05/11 22:52 Currently) |
Replacement Items
![]() |
|
.jpg)