Product Detail

URL:

Item# : EA925A-21

Description : Tool Pouch

Spec

Material-Nylon (1680 denier), expanded polyethylene, PVC
Dim. (mm) 125 x 50 x 95
Belt width 60mm
Weight: Approximately 80g
Number of pockets 1
Features
PP tape is used to reinforce the take-out part of the pocket, which is easily damaged during use. It is also effective in preventing pockets from twisting.
The parts where force is applied are reinforced by caulking.
With D-ring function ... A safety cord can be attached, making it ideal for preventing tools from falling.
It is a function that can be used for multiple purposes depending on the idea.
EA925A-22,-23 has left and right pockets.
Additional explanation
Catalog Price (JPY)

¥ 1,490 (Excluding tax)/¥ 1,639(Tax including)

Quantity of stock

Latest stock:24

(2026/11/12 15:08 Currently)

Update
Catalog Page Page 1512
Web catalog image

Documents

Catalog