Item# : EA925A-4
Description : Waist Bag
Spec
| Material-Nylon (1680 denier), expanded polyethylene, PVC |
|||
| Excellently water-repellent and waterproof waist bag |
|||
| Dim. (mm) | 190 x 120 x 235(H) |
Belt width | 65mm |
|---|---|---|---|
| 3 steps |
|||
| 2 pockets |
|||
| Features PP tape is used to reinforce the take-out part of the pocket, which is easily damaged during use. It is also effective in preventing pockets from twisting. The parts where force is applied are reinforced by caulking. With D-ring function ... A safety cord can be attached, making it ideal for preventing tools from falling. It is a function that can be used for multiple purposes depending on the idea. There is a drain hole on the bottom. There are pockets on the left and right for pliers and knives. |
|||
| Inner dimensions (mm) 1st stage size approx. 160 x 55 x 195 2nd stage size Approximately 165 x 20 x 150 3rd stage size approx. 165 x 15 x 120 Left pocket approx. 60 x 20 x 140 Right pocket approx. 60 x 20 x 140 |
|||
| Weight about 280g | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,310 (Excluding tax)/¥ 4,741(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:22 (2026/11/12 15:08 Currently) |
||||
| Catalog Page | Page 1512 | ||||
| Relational Items |
|---|
| EA925A-1 Waist Bag |
| EA925A-2 Waist Bag |
| EA925A-3 Waist Bag |
| EA925A-4 Waist Bag |