Product Detail

URL:

Item# : EA925AB-3

Description : Pliers Holder

Spec

Material-Nylon (1680 denier), expanded polyethylene, PVC
Dim. (mm) 200 x 210
Belt width 60mm
Weight(g) Approximately 90
Specifications 3 differences, with eyelet function
Features
PP tape is used to reinforce the take-out part of the pocket, which is easily damaged during use.
It is also effective in preventing pockets from twisting.
The parts where force is applied are reinforced by caulking.
With eyelet function ... With eyelet holes to which safety cords and carabiners can be attached (excluding EA925AB-5)
EA925AB-5 with D tube
* There is no bottom. It is a penetration type.
Inner dimensions (mm)
50 × 10 × 100
40 × 10 × 10
50 × 10 × 100
Additional explanation
Catalog Price (JPY)

¥ 1,990 (Excluding tax)/¥ 2,189(Tax including)

Quantity of stock

Latest stock:15

(2026/11/23 11:32 Currently)

Update
Catalog Page Page 1512
Relational Items
EA925AB-2 Pliers Holder
EA925AB-3 Pliers Holder
EA925AB-5 Pliers Holder
Web catalog image

Documents

Catalog