Product Detail

URL:

Item# : EA925MK-15A

Description : Plier & Screwdriver Holder

This product is no longer available. Please refer to replacement item below.

Spec

Material-Leather
Belt width-65mm
The double-sewn leather does not lose shape even after a long use.
Dim. (mm) 100 x 240(H)
Specifications Standard
2-stage type
Divided into two in the first stage
Weight(g) 220
Features Tacking finish
There is no bottom. It all penetrates.
Inner dimensions (mm) 1st stage
Upper left side: 27 x 25
Upper right side: 30 x 25
Length: 135
2nd stage
Top: 38 x 15
Bottom: 25 x 10
Length: 87
Additional explanation The manufacturer is different from the discontinued product. Therefore, the ESCO logo is engraved in place of the previous manufacturer's logo, but other than that, there are no commercial differences in dimensions, materials, etc. (2009/4/19/1014)
Double leather stitching keeps the shape even after long-term use.
Uses high-grade hard skin (4 mm).
Double leather stitching on the base and body.
Additional explanation
Catalog Price (JPY)

¥ 5,710 (Excluding tax)/¥ 6,281(Tax including)

Quantity of stock

Latest stock:0

(2025/08/02 22:09 Currently)

Update
Web catalog image

Documents

Others
  1. PDF
Specification