Product Detail

URL:

Item# : EA925MK-36A

Description : Rechargeable Screwdriver Holder

This product is no longer available. Please refer to replacement item below.

Spec

Material-Leather
The holder can be stored with a long bit inserted.
With a bit holder on both sides
The double-stitched leather keeps its shape better after a long period of use.
Belt width: -35A: 65mm, -36A: 50mm, -37A: 65mm
Dim. (mm) 80 x 270(H)
Spec. One-touch type
Additional explanation
Catalog Price (JPY)

¥ 3,270 (Excluding tax)/¥ 3,597(Tax including)

Quantity of stock

Latest stock:0

(2025/06/24 17:59 Currently)

Update
Main image

Documents

Specification