Product Detail

URL:

Item# : EA926AB-1A

Description : Support Belt

Spec

Waist S(65 To 91cm)
Front Support The width 101mm
Back The width 127mm
Strap The width 50mm
Material Strap :Nylon 、
Core Material :EVAForm (Waterproof )、
Exterior :Nylon
Easy To Adjust The Waist Size Using The Buckle.
Robust Nylon Belt Designed To Be Inconvenience-free Even When Put On All Day.
Additional explanation
Catalog Price (JPY)

¥ 6,770 (Excluding tax)/¥ 7,447(Tax including)

Quantity of stock

Latest stock:6

(2026/11/20 08:57 Currently)

Update
Catalog Page Page 2206
Relational Items
EA926AB-1A Support Belt
EA926AB-2A Support Belt
EA926AB-3A
EA926AB-4A