Product Detail

URL:

Item# : EA926CB-16

Description : [Ladies]Support Wear For Hip・Back (TType )

Spec

Material Polyester 、Polyurethane
It absorbs perspiration well and dries fast so it is comfortable when worn.
I Support a Waist And a Back Centrally.
Suitable for sites that require movements such as forward stop kneeling position and floor construction work.
Slim type
Size S
Height (cm) 148 to 154
Chest Girth (cm) 73 to 90
Waist Circumference(cm) 60 to 80
Additional explanation
Catalog Price (JPY)

¥ 24,600 (Excluding tax)/¥ 27,060(Tax including)

Quantity of stock

Latest stock:2

(2026/11/04 13:03 Currently)

Update
Catalog Page Page 2205
Relational Items
EA926CB-16 [Ladies]Support Wear For Hip・Back (TType )
EA926CB-17 [Ladies]Support Wear For Hip・Back (TType )
EA926CB-18 [Ladies]Support Wear For Hip・Back (TType )