Product Detail

URL:

Item# : EA926CB-26

Description : [Mens]Support Wear For Shoulder (XβType )

Spec

Material Polyester 、Polyurethane
It absorbs perspiration well and dries fast so it is comfortable when worn.
Intensively supports your shoulders.
Suitable for sites that require movements such as lifting or supporting items and wall construction.
Support power can be adjusted according to the work type.
Size M
Height (cm) 158 to 170
Chest girth (cm) 75 to 100
Body girth(cm) 70 to 95
Additional explanation
Catalog Price (JPY)

¥ 17,500 (Excluding tax)/¥ 19,250(Tax including)

Quantity of stock

Latest stock:2

(2026/10/31 23:55 Currently)

Update
Catalog Page Page 2205
Relational Items
EA926CB-26 [Mens]Support Wear For Shoulder (XβType )
EA926CB-27 [Mens]Support Wear For Shoulder (XβType )
EA926CB-28 [Mens]Support Wear For Shoulder (XβType )