Product Detail

URL:

Item# : EA926CC-33

Description : Waist Supporter

Spec

Material Nylon 、Polyester 、
Polyurethane
Half-sitting postures and forward bending postures at operation sites are supported by the pelvis corset function and the back assist function.
Load on lower back in half-sitting postures is reduced by the tensile force of the elastic rubber.
The supporting force can be adjusted by adjusting the tensile force of the shoulder belts.
If EA926CC-30 is used displacement at the time of sitting is prevented and gluteal muscles are supported for smooth stand up action.
Size LL
Height 180~198cm
Circumference of sacrum 105~125cm
Color Black
Additional explanation
Catalog Price (JPY)

¥ 15,000 (Excluding tax)/¥ 16,500(Tax including)

Quantity of stock

Latest stock:2

(2026/11/14 05:07 Currently)

Update
Catalog Page Page 2206
Relational Items
EA926CC-31 Waist Supporter
EA926CC-32 Waist Supporter
EA926CC-33 Waist Supporter