Item# : EA927-26
Description : Hard case for iPad (Water Proof)
Spec
For iPad2・3・4 |
|||
Material | Impact resistance ABS, polycarbonate |
Dim. | Outside dim.:276(W)x236(D)x31(H)mm, Inside dia.:253(W)x197(D)x21(H)mm |
---|---|---|---|
Weight-680g |
|||
Excellent impact resistance iPad case. Excellent air tightening with upside gasket |
|||
The easy open latch remains shut under pressure or after impact. |
|||
Watertight, crushproof, and dust proof. ★iPad angle is adjustable in 4 steps. *Magnet censor is not equipped. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 11,000 (Excluding tax)/¥ 12,100(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/07/17 05:31 Currently) |