Item# : EA928AB-37
Description : Wiper
This product is no longer available. Please refer to replacement item below.
Spec
Size-500(W) x 110(D) x 1,367(H)mm
|
Weight-500g
|
Application-Foe commercial use at restaurants, fitness clubs, public baths, hospitals, nursing homes, food manufacturers, etc.
|
Characteristics- Easy to clean narrow spaces. The handle, made of a 25 mm dia. pipe, is suitable for applying force and operating smoothly. It catches more amount of dirt on the entire area because it is waved and shaped round.
|
-37 is for selling only the main body. Buy together with -36A dry sheet and -36B wet sheet.
|
Sheet is double-sided available |
Catalog Price (JPY) |
¥
3,220
(Excluding tax)/¥
3,542(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/04/29 16:31 Currently)
|
Replacement Items
Documents
Flyer |