Product Detail

URL:

Item# : EA928BE-540

Description : Telescopic Fiberglass Handle

Spec

Two handle colors (yellow and gray)Color cannot be specified.
Add 1.5m to each pole length to get your work height.
Adapter (EA928BH-3) is supplied with the handle.
Material Handle: fiberglass, pipe: aluminum
Select a brush from EA928BM-1 to 20.
Also available to use a window washer (EA928BG-12 and -13 on P.720)
Dim. (mm) 2000 to 5400
Level 3 levels
Weight (g) 1380
Fluted fiberglass handle
Additional explanation
Catalog Price (JPY)

¥ 12,200 (Excluding tax)/¥ 13,420(Tax including)

Quantity of stock

Latest stock:36

(2026/11/18 20:11 Currently)

Update
Catalog Page Page 2392
Relational Items
EA928BE-240 Telescopic Fiberglass Handle
EA928BE-360 Telescopic Fiberglass Handle
EA928BE-540 Telescopic Fiberglass Handle
Web catalog image

Documents

Connection diagram