Item# : EA929AA-12
Description : Cloth
Spec
Material- PVFM (polyvinyl formal)
|
Air hole dia.-130μm
|
Product condition-Dry (wetting agent impregnated)
|
Wet-type wiping material of PVA sponge with high flexibility, water absorption, and water holding
|
Fits gently on various objects without damaging their surfaces.
|
Its high water-absorption property does not let the water drop.
|
The minute air holes firmly catch the dirt so that there will be no re-contamination.
|
It is highly abrasion-resistant and is refreshed by washing, contributing reduction of waste.
|
Dim. (mm)-230 x 230 x 1
|
| Qty. per unit-5 pcs |
| Catalog Price (JPY) |
¥
2,100
(Excluding tax)/¥
2,310(Tax including)
|
| Quantity of stock |
Latest stock:34
(2026/11/11 11:36 Currently)
|
| Catalog Page |
Page 0619
Page 0701