Product Detail

URL:

Item# : EA929DB-301

Description : Microfiber Cloth

Spec

Obverse side is suitable for rough wiping such as removal of stubborn dirt, etc., and rear side is suitable for finish wiping.
The charcoal fiber (wood coal fiber) having the antibacterial effectiveness inhibits propagation of bacteria generated in the cloth. Smell by bacteria is also inhibited.
Size 300 x 400mm
Material front side:Polyester 80%、Nylon 20%
back side :Polyester
Additional explanation
Catalog Price (JPY)

¥ 830 (Excluding tax)/¥ 913(Tax including)

Quantity of stock

Latest stock:40

(2026/11/12 12:44 Currently)

Update
Catalog Page Page 2396
Relational Items
EA929DB-301 Microfiber Cloth
EA929DB-302 Microfiber Cloth
Web catalog image

Documents

Catalog