Item# : EA929DC-31
Description : Oil Absorption Soil Conditioner
Spec
| Component | Natural cellulose、Microbial preparation |
Absorption Capacity (per 1kg) | C heavy oil :About 4.0L、 Engine oil :About 2.6L |
|---|---|---|---|
| The microorganisms which have ability of decomposing mineral oil and the nutritional supplement are added. | |||
| It exerts the power as a regular stock in case of oil outflow at factories, and as a soil improvement agent. | |||
| Since it does not retain static electricity, there is no risk of ignition due to spark. | |||
| Since it is natural raw material (cellulose), it can be easily burnt up. | |||
| Internal capacity --- 12 kg | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 49,400 (Excluding tax)/¥ 54,340(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/21 13:39 Currently) |
||||
| Catalog Page | Page 0621 | ||||
| Relational Items |
|---|
| EA929DC-30 |
| EA929DC-31 Oil Absorption Soil Conditioner |