Item# : EA940AG-571
Description : Vinyl Cab Tire Cable (VCT)
22/10/24 Rated capacity: (wrong) 21A (correct) 20A (No.53.54 9013)
Spec
4 Cores(White ・Black ・Red ・Green ) |
|||
VCT |
|||
Rated Capacity | 20A 600V(2.0m㎡×4 Cores) |
Length | 15m |
---|---|---|---|
In comparison to the conventional VCT it is excellent in flexibility so it is easily handled. | |||
Since it is excellent in flexibility it is resistant to cold so that it can be used under the environment at a temperature down to -30°C. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 9,600 (Excluding tax)/¥ 10,560(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/05/24 16:56 Currently) |
Replacement Items
![]() |
|