Product Detail

URL:

Item# : EA940AS-66

Description : Earth Bar Extension-Type

Spec

Material-Copper plated steel rod
If you want to reduce the grounding resistance by connecting an grounding rod deep in the ground, connect a compatible grounding rod (upper part).
Use a compatible lead terminal if it is used as a single unit (upper part).
Reference type-Type A
Dim.-Dia. 14 x 1200mm
Compatible lead bar (upper part)-EA940AS-43
Compatible lead terminal-EA940AS-67
Additional explanation
Catalog Price (JPY)

¥ 4,000 (Excluding tax)/¥ 4,400(Tax including)

Quantity of stock

Latest stock:19

(2026/11/23 02:25 Currently)

Update
Catalog Page Page 1138
Relational Items
EA940AS-61 Earth Bar Extension-Type
EA940AS-61A Earth Bar Extension-Type
EA940AS-66 Earth Bar Extension-Type
EA940AS-66A Earth Bar Extension-Type
Web catalog image

Documents

Drawings
  1. PDF
ESCO dimentional drawing
  1. IMG