Item# : EA940CB-5GA
Description : Intermediate Switch
Spec
Rated Capacity | 3A, 125V |
Compatible Cable | VFF, 0.75mm2 |
---|---|---|---|
Permission electric power | 300W |
Size | 120mm x 20mm x 60(H)mm |
For Flat Type Cord |
|||
Always turn off the power before wiring. |
|||
※Warning | ・Tighten the screw securely. ・Do not use the soldered core wire. ・Please use below the rated capacity. There is a danger of overheating, it may cause a fire. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 290 (Excluding tax)/¥ 319(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/05/23 18:37 Currently) |
Replacement Items
![]() |
|
.jpg)